Fire Extinguisher Sign, Red

Item #: 1260064

Cat #: 597-00083

UPC: 089306411789

Company wide:
0 in stock
Documents & Guides
Fire Sign, 7" x 10", Fire Extinguisher, Vinyl, Red

Overview

Fire Sign, 7" x 10", Fire Extinguisher, Vinyl, Red

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411789, 597-00083, TYN59700083

Specifications

Color: Red/White
Color: Red/White