Fire Extinguisher Sign, 10" x 14"

Item #: 1260062

Cat #: 597-00103

UPC: 089306411864

Company wide:
0 in stock
Documents & Guides
Fire Sign, 10" x 14", Fire Extinguisher, Vinyl, Red

Overview

Fire Sign, 10" x 14", Fire Extinguisher, Vinyl, Red

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411864, 597-00103, TYN59700103

Specifications

Color: Red/White
Color: Red/White