LGX Adapter Plate - 6 Fiber ST  Singlemode

Item #: 1260061

Cat #: VFAP6SSMSTZ

UPC: 089306364368

Company wide:
0 in stock
Documents & Guides
LGX Adapter Plate - 6 Fiber ST  Singlemode, 1/Pkg

Overview

LGX Adapter Plate - 6 Fiber ST  Singlemode, 1/Pkg

For customized wall mount and rack mount fiber optic enclosures, HellermannTyton offers panel options featuring a variety of adapters to suit different preferences and applications. In addition to adapter panels with standard LC, SC, ST, MTP and MTRJ connections, HellermannTyton also offers custom solutions. Our adapter panels include options to accommodate OS1/2 in both standard and angled versions, as well as 62.5/125μm OM1, 50/125μm OM2 and 50/125μm 10 Gb OM3/4. HellermannTyton adapter panels are made with zirconia ceramic or phosphor bronze ferrules for minimal insertion loss contribution. Zirconia ceramic ferrules provided excellent durability and are an ideal choice for use in laser optimized multimode and single mode applications. HellermannTyton offers both standard and GSA compliant adapter panels. GSA compliant panels meet Trade Agreement Act (TAA) requirements, making them acceptable for use in US government projects.

Also known as: 089306364368, VFAP6SSMSTZ, TYNVFAP6SSMSTZ

Specifications

Type: Singlemode
Number of Ports: 6
Connector Type: ST
Type: Singlemode
Connector Type: ST
Number of Ports: 6