Not An Exit Sign, Red

Item #: 1260059

Cat #: 597-00086

UPC: 089306411765

Company wide:
0 in stock
Documents & Guides
Exit Sign, 7" x 10", Not An Exit Sign, Vinyl, Red

Overview

Exit Sign, 7" x 10", Not An Exit Sign, Vinyl, Red

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411765, 597-00086, TYN59700086

Specifications

Color: White/Red
Color: White/Red