Vinyl Exit Sign, 7x10"

Item #: 1260057

Cat #: 597-00082

UPC: 089306411796

Company wide:
0 in stock
Documents & Guides
Exit Sign, 7" x 10", EXIT, Vinyl, Red, 25/pkg

Overview

Exit Sign, 7" x 10", EXIT, Vinyl, Red, 25/pkg

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411796, 597-00082, TYN59700082

Specifications

Height: 7 in
Material: Vinyl
Width: 10 in
Color: White/Red
Height: 7 in
Width: 10 in
Material: Vinyl
Color: White/Red