Vinyl "Not An Exit" Sign 10x14"

Item #: 1260055

Cat #: 597-00106

UPC: 089306411871

$ 4.55 EA
Clearance
Price good while supplies last
Company wide:
41 in stock
Documents & Guides
Exit Sign, 10" x 14", Not An Exit, Vinyl, Red, 25/pkg

Overview

Exit Sign, 10" x 14", Not An Exit, Vinyl, Red, 25/pkg

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411871, 597-00106, TYN59700106

Specifications

Material: Vinyl
Width: 14 in
Color: White/Red
Height: 10 in
Material: Vinyl
Color: White/Red
Width: 14 in
Height: 10 in