Exit Sign, 10" x 14"

Item #: 1260053

Cat #: 597-00102

UPC: 089306411857

Company wide:
0 in stock
Documents & Guides
Exit Sign, 10" x 14", EXIT, Vinyl, Red on White

Overview

Exit Sign, 10" x 14", EXIT, Vinyl, Red on White

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411857, 597-00102, TYN59700102

Specifications

Color: White/Red
Color: White/Red