Danger/No Smoking Sign

Item #: 1260045

Cat #: 597-00068

UPC: 089306411758

Company wide:
0 in stock
Documents & Guides
Danger Sign, 7" x 10", No Smoking, Vinyl, Red

Overview

Danger Sign, 7" x 10", No Smoking, Vinyl, Red

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411758, 597-00068, TYN59700068

Specifications

Color: White/Black, White/Red
Color: White/Black, White/Red