Danger/High Voltage Sign, 7"x10"

Item #: 1260043

Cat #: 597-00072

UPC: 089306411741

Company wide:
0 in stock
Documents & Guides
Danger Sign, 7" x 10", Danger High Voltage, Vinyl, Red

Overview

Danger Sign, 7" x 10", Danger High Voltage, Vinyl, Red

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411741, 597-00072, TYN59700072

Specifications

Color: White/Black, White/Red
Color: White/Black, White/Red