Danger/Confined Space/Permit Sign

Item #: 1260041

Cat #: 597-00074

UPC: 089306411734

Company wide:
0 in stock
Documents & Guides
Danger Sign, 7" x 10", Confined Space Enter By Permit Only, Vinyl, Red

Overview

Danger Sign, 7" x 10", Confined Space Enter By Permit Only, Vinyl, Red

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411734, 597-00074, TYN59700074

Specifications

Color: White/Black, White/Red
Color: White/Black, White/Red