Danger/No Smoking Labels, (25PK)

Item #: 1260037

Cat #: 597-00088

UPC: 089306411925

$ 4.09 EA
Clearance
Price good while supplies last
Company wide:
21 in stock
Documents & Guides
Danger Sign, 10" x 14", No Smoking, Vinyl, Red, 25/pkg

Overview

Danger Sign, 10" x 14", No Smoking, Vinyl, Red, 25/pkg

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411925, 597-00088, TYN59700088

Specifications

Type: Danger Label
Type: Danger Label