Danger High Voltage Sign

Item #: 1260035

Cat #: 597-00092

UPC: 089306411932

Call for price
Company wide:
0 in stock
Documents & Guides
Danger Sign, 10" x 14", Danger High Voltage, Vinyl, Red

Overview

Danger Sign, 10" x 14", Danger High Voltage, Vinyl, Red

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411932, 597-00092, TYN59700092

Specifications

No Specifications Available