Caution/Do Not Operate w/o Guards Sign

Item #: 1260030

Cat #: 597-00079

UPC: 089306411826

Company wide:
0 in stock
Documents & Guides
Caution Sign, 7" x 10", Do Not Operate Without Guards, Vinyl, Yellow

Overview

Caution Sign, 7" x 10", Do Not Operate Without Guards, Vinyl, Yellow

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411826, 597-00079, TYN59700079

Specifications

Color: Yellow/Black
Color: Yellow/Black