Caution/Watch your Step Sign

Item #: 1260028

Cat #: 597-00078

UPC: 089306411833

Company wide:
0 in stock
Documents & Guides
Caution Sign, 7" x 10", Caution Watch Your Step, Vinyl, Yellow

Overview

Caution Sign, 7" x 10", Caution Watch Your Step, Vinyl, Yellow

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411833, 597-00078, TYN59700078

Specifications

Color: Yellow/Black
Color: Yellow/Black