Caution/Do Not Operate w/o Guards Sign

Item #: 1260024

Cat #: 597-00099

UPC: 089306411970

Company wide:
0 in stock
Documents & Guides
Caution Sign, 10" x 14", Do Not Operate Without Guards, Vinyl, Yellow

Overview

Caution Sign, 10" x 14", Do Not Operate Without Guards, Vinyl, Yellow

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411970, 597-00099, TYN59700099

Specifications

Color: Yellow/Black
Color: Yellow/Black