Caution Watch Your Step Sign

Item #: 1260022

Cat #: 597-00098

UPC: 089306411963

Company wide:
0 in stock
Documents & Guides
Caution Sign, 10" x 14", Caution Watch Your Step, Vinyl, Yellow

Overview

Caution Sign, 10" x 14", Caution Watch Your Step, Vinyl, Yellow

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411963, 597-00098, TYN59700098

Specifications

Color: Yellow/Black
Color: Yellow/Black