Identification Tie, 8", 50lb, PA66UV, Black

Item #: 1259995

Cat #: IT50RD0UVK2

UPC: 089306181880

$ 1.42 EA
Company wide:
0 in stock
Documents & Guides
Identification Tie, 8" Long, 50lb Tensile Strength, PA66UV, Black, 50/pkg

Overview

Identification Tie, 8" Long, 50lb Tensile Strength, PA66UV, Black, 50/pkg

Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.

Also known as: 089306181880, IT50RD0UVK2, TYNIT50RD0UVK2

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon