Identification Tie, 8", 50lb, PA66, Yellow

Item #: 1259989

Cat #: 111-85029

UPC: 089306020332

$ 1.22 EA
Company wide:
0 in stock
Documents & Guides
Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Yellow, 100/pkg

Overview

Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Yellow, 100/pkg

Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.

Also known as: 089306020332, 111-85029, TYNIT50R4C2

Specifications

Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Yellow
Weight Capacity: 50 lbs
Material: Nylon
Length: 8 in
Color: Yellow