Identification Tie, 8", 50lb, PA66, Orange

Item #: 1259973

Cat #: 111-85023

UPC: 089306020264

$ 0.88 EA
Company wide:
0 in stock
Documents & Guides
Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Orange, 1000/pkg

Overview

Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Orange, 1000/pkg

Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.

Also known as: 089306020264, 111-85023, TYNIT50R3M4

Specifications

Color: Orange
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Orange
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon