Identification Tie, 18lb, 3.9", Natural

Item #: 1259963

Cat #: 111-81818

UPC: 089306221739

$ 0.56 EA
Company wide:
0 in stock
Documents & Guides
Identification Tie, 3.9" Long, 18lb Tensile Strength, PA66HS, Natural, 200/pkg

Overview

Identification Tie, 3.9" Long, 18lb Tensile Strength, PA66HS, Natural, 200/pkg

Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.

Also known as: 089306221739, 111-81818, TYN11181818

Specifications

Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Color: Natural
Material: Nylon
Weight Capacity: 18 lbs
Length: 3.900 in