
Identification Tie, 15.4", 50lb, PA66, Black
Item #: 1259951
Cat #: 111-00491
UPC: 089306332381
$ 2.09 EA
Company wide:
0
in stock
Documents & Guides
Identification Tie, 15.4" Long, 50lb Tensile Strength, PA66, Black, 1000/pkg
Overview
Identification Tie, 15.4" Long, 50lb Tensile Strength, PA66, Black, 1000/pkg
Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.
Also known as: 089306332381, 111-00491, TYNIT50L0M4
Specifications
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 15.400 in |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 50 lbs |
| Length: | 15.400 in |