ID Marker Plate, 2.5"x1.75", White

Item #: 1259916

Cat #: IMP2.5W1.7510H4

UPC: 089306018513

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
Identification Marker Plate, 2.5" x 1.75", Nylon, White, 500/pkg

Overview

Identification Marker Plate, 2.5" x 1.75", Nylon, White, 500/pkg

Identification Marker Plates can be mounted in any direction, either vertically or horizontally as flags, tags, or wraparound identification plates. They can be hot stamped or marked with HellermannTyton marking pens (T82-S), thermal transfer labels, or laser labels. The markers are manufactured from nylon and are white in color.

Also known as: 089306018513, IMP2.5W1.7510H4, TYNIMP25W17510H4

Specifications

Color: White
Material: Nylon
Length: 2.500 in
Color: White
Length: 2.500 in
Material: Nylon