ShrinkTrak Labels, 1S, 1.5", WH, 150PK

Item #: 1259879

Cat #: 553-50209

UPC: 089306287322

$ 433.23 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, Unslit, 1.5" (38.1mm), PO-X, White 150/box

Overview

ShrinkTrak Labels, 1-Sided, Unslit, 1.5" (38.1mm), PO-X, White 150/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306287322, 553-50209, TYN55350209

Specifications

Color: White
Family / Style: ShrinkTrak
Color: White
Family / Style: ShrinkTrak