ShrinkTrak Labels, 1S, 0.38", WH, 1000PK

Item #: 1259871

Cat #: 553-50192

UPC: 089306273868

$ 1568.47 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, Unslit, .38" (9.52mm), PO-X, White, 1000/box

Overview

ShrinkTrak Labels, 1-Sided, Unslit, .38" (9.52mm), PO-X, White, 1000/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306273868, 553-50192, TYN55350192

Specifications

Color: White
Family / Style: ShrinkTrak
Color: White
Family / Style: ShrinkTrak