ShrinkTrak Labels, 1S, 0.187", BLK, 250PK

Item #: 1259866

Cat #: 553-50008

UPC: 089306254188

Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, Unslit, .187" (4.74mm), PO-X, Black, 250/box

Overview

ShrinkTrak Labels, 1-Sided, Unslit, .187" (4.74mm), PO-X, Black, 250/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306254188, 553-50008, TYN55350008

Specifications

Color: Black
Family / Style: ShrinkTrak
Color: Black
Family / Style: ShrinkTrak