ShrinkTrak Labels, 4S, 0.25", WH, 4000PK

Item #: 1259862

Cat #: 553-50089

UPC: 089306270249

$ 1027.09 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, 4-Slit, .25" (6.35mm), PO-X, White, 4000/box

Overview

ShrinkTrak Labels, 1-Sided, 4-Slit, .25" (6.35mm), PO-X, White, 4000/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306270249, 553-50089, TYN55350089

Specifications

Color: White
Family / Style: ShrinkTrak
Color: White
Family / Style: ShrinkTrak