ShrinkTrak Labels, 2S, 0.187", WH, 3000PK

Item #: 1259856

Cat #: 553-50072

UPC: 089306267348

$ 977.30 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, 2-Slit, .187" (4.74mm), PO-X, White, 3000/box

Overview

ShrinkTrak Labels, 1-Sided, 2-Slit, .187" (4.74mm), PO-X, White, 3000/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306267348, 553-50072, TYN55350072

Specifications

Color: White
Family / Style: ShrinkTrak
Color: White
Family / Style: ShrinkTrak