ShrinkTrak Labels, 2S, 0.125", BLK, 750PK

Item #: 1259852

Cat #: 553-50183

UPC: 089306348306

Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, 2-Slit, .125" (3.17mm), PO-X, Black, 750/box

Overview

ShrinkTrak Labels, 1-Sided, 2-Slit, .125" (3.17mm), PO-X, Black, 750/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306348306, 553-50183, TYN55350183

Specifications

Color: White
Family / Style: ShrinkTrak
Color: White
Family / Style: ShrinkTrak