ShrinkTrak Labels, 1S, 0.187", YLW, 500PK

Item #: 1259842

Cat #: 553-50014

UPC: 089306254249

$ 244.34 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, 1-Slit, .187" (4.74mm), PO-X, Yellow, 500/box

Overview

ShrinkTrak Labels, 1-Sided, 1-Slit, .187" (4.74mm), PO-X, Yellow, 500/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306254249, 553-50014, TYN55350014

Specifications

Color: Yellow
Family / Style: ShrinkTrak
Color: Yellow
Family / Style: ShrinkTrak