Connector, Fiber Optic ST Multimode 900µm, 2/3mm

Item #: 1259839

Cat #: FCST

UPC: 089306220480

Call for price
Company wide:
0 in stock
Documents & Guides
Connector, Fiber Optic ST Multimode 900µm, 2mm, 3mm Simplex–Epoxy & Polish, 1/Pkg

Overview

Connector, Fiber Optic ST Multimode 900µm, 2mm, 3mm Simplex–Epoxy & Polish, 1/Pkg

Our epoxy/anaerobic connectors are designed for field or factory installation, using either epoxy or anaerobic adhesives. These connectors are made with pre-radiused zirconia ceramic ferrules to provide precision alignment and installation. Epoxy adhesives provide affordable and reliable connections with lowest losses (less than 0.5dB). The epoxy can be allowed to set overnight or cured in an inexpensive oven. Anaerobic adhesives can be used with accelerators for faster curing

Also known as: 089306220480, FCST, TYNFCST

Specifications

No Specifications Available