FCLC LC Multi Mode Fiber Connector, Beige
Item #: 1259821
Cat #: FCLC
UPC: 089306236979
Company wide:
0
in stock
Connector, Fiber Optic LC Multimode 900µm (Beige) Simplex (BTW)–Epoxy & Polish
Overview
Connector, Fiber Optic LC Multimode 900µm (Beige) Simplex (BTW)–Epoxy & Polish
Our epoxy/anaerobic connectors are designed for field or factory installation, using either epoxy or anaerobic adhesives. These connectors are made with pre-radiused zirconia ceramic ferrules to provide precision alignment and installation. Epoxy adhesives provide affordable and reliable connections with lowest losses (less than 0.5dB). The epoxy can be allowed to set overnight or cured in an inexpensive oven. Anaerobic adhesives can be used with accelerators for faster curing
Also known as: 089306236979, FCLC, TYNFCLC
Specifications
No Specifications Available