Releasable Cable Tie, 50lb, 9.8", Natural

Item #: 1259741

Cat #: 115-00054

UPC: 089306418535

$ 1.71 EA
Company wide:
0 in stock
Documents & Guides
Releasable Cable Tie, Release Lever, 9.8" Long, 50lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Releasable Cable Tie, Release Lever, 9.8" Long, 50lb Tensile Strength, PA66, Natural, 100/pkg

Releasable Cable Ties feature an integrated release mechanism on the head, allowing for changeouts without destroying the cable tie. The head design ensures consistently high tensile strength, even after repeated use. Rounded tail glides into head with low insertion force.

Also known as: 089306418535, 115-00054, TYN11500054

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 9.800 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 9.800 in