Releasable Cable Tie, 15", 50lb, Natural

Item #: 1259724

Cat #: RT50LL9M4

UPC: 089306044963

$ 1.26 EA
Company wide:
0 in stock
Documents & Guides
Releasable Cable Tie, Release Tab, 15" Long, 50 lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Releasable Cable Tie, Release Tab, 15" Long, 50 lb Tensile Strength, PA66, Natural, 1000/pkg

HellermannTyton Releasable Cable Ties feature an extended pawl for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306044963, RT50LL9M4, TYNRT50LL9M4

Specifications

Color: Natural
Length: 15 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Natural
Weight Capacity: 50 lbs
Length: 15 in
Material: Nylon