Wall Mnt Patch Panel Bracket, 4U, Steel, Black

Item #: 1259702

Cat #: 854-44293

UPC: 089306145684

Company wide:
0 in stock
Documents & Guides
Wall Mount Patch Panel Bracket, 4U, Steel, Black, 1/box

Overview

Wall Mount Patch Panel Bracket, 4U, Steel, Black, 1/box

HellermannTyton offers wall mount patch panel brackets for smaller cabling installations. Designed for 19" patch panels, these hinged brackets can be mounted directly onto a wall. HellermannTyton’s horizontal wire management brackets may also be mounted onto the wall mount brackets in order to organize excess cable. The bracket holes utilize universal EIA spacing.

Also known as: 089306145684, 854-44293, TYNT7PPB

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel