Thermal Transfer Ribbon, 4.33" x 984', Yellow

Item #: 1259699

Cat #: TT822OUT4

UPC: 089306169369

$ 213.17 EA
Company wide:
0 in stock
Documents & Guides
Thermal Transfer Ribbon, 4.33" x 984', 1" Core, PET, Yellow, 1/pkg

Overview

Thermal Transfer Ribbon, 4.33" x 984', 1" Core, PET, Yellow, 1/pkg

HellermannTyton thermal transfer ribbons are designed for use in HellermannTyton thermal transfer printers. Available on 1/2" and 1" cores, the ribbons are coated side out and available in two different lengths. All ribbons are available in a variety of colors and are matched to the HellermannTyton label stock to give the best chemical and abrasion resistance.

Also known as: 089306169369, TT822OUT4, TYNTT822OUT4

Specifications

Color: Yellow
Color: Yellow