Solid Center Weight Shelf, 2U, Steel, Black

Item #: 1259693

Cat #: 854-44285

UPC: 089306145745

Call for price
Company wide:
0 in stock
Documents & Guides
Solid Center Weight Equipment Shelf, 2U, Steel, Black, 1/box

Overview

Solid Center Weight Equipment Shelf, 2U, Steel, Black, 1/box

HellermannTyton offers two styles of solid and vented equipment shelves for mounting telecommunications devices in a 19" rack or cabinet. Both the center weight and the cantilevered shelf are manufactured from 16 gauge steel and they come with 10-32 and 12-24 mounting hardware. The cantilevered shelf is rated for 50 pound capacity and the center weight is rated for 75 pound capacity.

Also known as: 089306145745, 854-44285, TYNT19X195CW

Specifications

No Specifications Available