Vert Wire Manager Single/Side, 83", Black

Item #: 1259685

Cat #: VWMSS4X5BK7H

UPC: 089306221647

Company wide:
0 in stock
Documents & Guides
Vertical Wire Manager Single-Sided, Side Mount, 4.0" x 5.0" x 83.0", Hinged, Black, 1/box

Overview

Vertical Wire Manager Single-Sided, Side Mount, 4.0" x 5.0" x 83.0", Hinged, Black, 1/box

The vertical wire managers are available in single and dual sided styles. They can be mounted on the side of the relay rack as well as between two adjacent racks. Equipped with feed-through holes to move cable from back to front and vice versa.

Also known as: 089306221647, VWMSS4X5BK7H, TYNVWMSS4X5BK7H

Specifications

Color: Black
Height: 83 in
Color: Black
Height: 83 in