Vert Wire Manager, Dual/Center, 5", Black

Item #: 1259673

Cat #: VWMC4X4X5BK7

UPC: 089306199083

Company wide:
0 in stock
Documents & Guides
Vertical Wire Manager Dual-Sided, Center Mount, 4.0" x 5.0" Front, 4.0" x 4.0" Back, Black, 1/box

Overview

Vertical Wire Manager Dual-Sided, Center Mount, 4.0" x 5.0" Front, 4.0" x 4.0" Back, Black, 1/box

The vertical wire managers are available in single and dual sided styles. They can be mounted on the side of the relay rack as well as between two adjacent racks. Equipped with feed-through holes to move cable from back to front and vice versa.

Also known as: 089306199083, VWMC4X4X5BK7, TYNVWMC4X4X5BK7

Specifications

Color: Black
Height: 83 in
Color: Black
Height: 83 in