Horizontal Wire Manager, Single, 4x5", Black

Item #: 1259653

Cat #: WMB31

UPC: 089306222644

Call for price
Company wide:
0 in stock
Documents & Guides
Horizontal Wire Manager, Single-Sided 3U, 4.0" x 5.0 ", Black, 1/box

Overview

Horizontal Wire Manager, Single-Sided 3U, 4.0" x 5.0 ", Black, 1/box

Designed to provide cable management horizontally on the front and back of a rack, the black WMB series includes several variations and sizes. The wire management brackets featured smooth-edged fingers allowing cable to be pulled through at any location. Equipped with extended length covers to keep excess cable hidden.

Also known as: 089306222644, WMB31, TYNWMB31

Specifications

Color: Black
Width: 5 in
Color: Black
Width: 5 in