Horizontal Wire Manager, Single, 1.5x3", Black

Item #: 1259649

Cat #: WMBP1

UPC: 089306228998

Call for price
Company wide:
0 in stock
Documents & Guides
Horizontal Wire Manager, Single-Sided 1U, 1.5" x 3.0", Black

Overview

Horizontal Wire Manager, Single-Sided 1U, 1.5" x 3.0", Black

Designed to provide cable management horizontally on the front and back of a rack, the black WMB series includes several variations and sizes. The wire management brackets featured smooth-edged fingers allowing cable to be pulled through at any location. Equipped with extended length covers to keep excess cable hidden.

Also known as: 089306228998, WMBP1, TYNWMBP1

Specifications

Width: 3 in
Color: Black
Width: 3 in
Color: Black