CAT6 Component Patch Cord, 7ft, Yellow

Item #: 1259634

Cat #: PC6YEL7SC

UPC: 089306306252

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Component Compliant Patch Cord, 7ft, Yellow, 1/pkg

Overview

Category 6 Component Compliant Patch Cord, 7ft, Yellow, 1/pkg

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306306252, PC6YEL7SC, TYNPC6YEL7SC

Specifications

Length: 7 ft
Color: Yellow
Length: 7 ft
Color: Yellow