CAT6 Component Patch Cord, 7ft, Red

Item #: 1259630

Cat #: PC6RED7SC

UPC: 089306306078

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Component Compliant Patch Cord, 7ft, Red, 1/pkg

Overview

Category 6 Component Compliant Patch Cord, 7ft, Red, 1/pkg

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306306078, PC6RED7SC, TYNPC6RED7SC

Specifications

Color: Red
Length: 7 ft
Color: Red
Length: 7 ft