CAT 6 comp. patchcord - 7' BU

Item #: 1259624

Cat #: PC6BLU7SC

UPC: 089306305958

Call for price
Company wide:
0 in stock
Documents & Guides
HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C. Type is PC6SC and Color is Blue (BU) and 7ft long.

Overview

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C. Type is PC6SC and Color is Blue (BU) and 7ft long.

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306305958, PC6BLU7SC, TYNPC6BLU7SC

Specifications

Color: Blue
Length: 7 ft
Color: Blue
Length: 7 ft