CAT6 Component Patch Cord, 5ft, Green

Item #: 1259614

Cat #: PC6GRN5SC

UPC: 089306306184

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Component Compliant Patch Cord, 5ft, Green, 1/pkg

Overview

Category 6 Component Compliant Patch Cord, 5ft, Green, 1/pkg

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306306184, PC6GRN5SC, TYNPC6GRN5SC

Specifications

Color: Green
Length: 5 ft
Color: Green
Length: 5 ft