CAT6 Component Patch Cord, 3ft, White

Item #: 1259604

Cat #: PC6W3SC

UPC: 089306306115

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Component Compliant Patch Cord, 3ft, White, 1/pkg

Overview

Category 6 Component Compliant Patch Cord, 3ft, White, 1/pkg

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306306115, PC6W3SC, TYNPC6W3SC

Specifications

Length: 3 ft
Color: White
Length: 3 ft
Color: White