CAT6 Component Patch Cord, 3ft, Gray

Item #: 1259599

Cat #: PC6GRY3SC

UPC: 089306305026

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Component Compliant Patch Cord, 3ft, Gray, 1/pkg

Overview

Category 6 Component Compliant Patch Cord, 3ft, Gray, 1/pkg

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306305026, PC6GRY3SC, TYNPC6GRY3SC

Specifications

Length: 3 ft
Color: Gray
Length: 3 ft
Color: Gray