CAT 6 component comp. patchcord, BU

Item #: 1259574

Cat #: PC6BLU1SC

UPC: 089306305460

Call for price
Company wide:
0 in stock
Documents & Guides
HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C. Type is PC6SC and Color is Blue (BU). Length is 1ft.

Overview

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C. Type is PC6SC and Color is Blue (BU). Length is 1ft.

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306305460, PC6BLU1SC, TYNPC6BLU1SC

Specifications

Length: 1 ft
Color: Blue
Length: 1 ft
Color: Blue