CAT6 Component Patch Cord, 14ft, Red

Item #: 1259565

Cat #: PC6RED14SC

UPC: 089306306092

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Component Compliant Patch Cord, 14ft, Red, 1/pkg

Overview

Category 6 Component Compliant Patch Cord, 14ft, Red, 1/pkg

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306306092, PC6RED14SC, TYNPC6RED14SC

Specifications

Color: Red
Length: 14 ft
Color: Red
Length: 14 ft