CAT6 Component Patch Cord, 14ft, Black

Item #: 1259557

Cat #: PC6BLK14SC

UPC: 089306306030

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Component Compliant Patch Cord, 14ft, Black, 1/pkg

Overview

Category 6 Component Compliant Patch Cord, 14ft, Black, 1/pkg

HellermannTyton offers Category 6 component compliant patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306306030, PC6BLK14SC, TYNPC6BLK14SC

Specifications

Length: 14 ft
Color: Black
Length: 14 ft
Color: Black