Terminal Block Labels, 0.38"x100ft, WH

Item #: 1259556

Cat #: 596-00380

UPC: 089306349617

$ 201.97 EA
Company wide:
0 in stock
Documents & Guides
Terminal Block Labels, .38" wide, PE, White, 100 ft/roll

Overview

Terminal Block Labels, .38" wide, PE, White, 100 ft/roll

To suit different industrial applications, HellermannTyton offers a wide variety of thermal transfer label stocks including polyester, metalized polyester, clear polyester, cloth, polyimide and Durattach high density polyolefin. Thermal transfer labels include a strong acrylic adhesive and abrasion and chemical resistant top coatings for long lasting results. Easily print custom labels and variable information with HellermannTyton TagPrint® Pro labeling software and a thermal transfer printer.

Also known as: 089306349617, 596-00380, TYN59600380

Specifications

Color: White
Size: 0.380 in
Color: White
Size: 0.380 in